SU1000XLCD
Eaton's Tripp Lite series Power Supplies, SU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SU1000XLCD Eaton's Tripp Lite series Power Supplies, SU Series, SU1000XLCD

MFG Item Number
SU1000XLCD

SU1000XLCD Eaton's Tripp Lite series Power Supplies, SU Series, SU1000XLCD

MFG Item Number
SU1000XLCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SU Series
Item #
SU1000XLCD
SU1000XLCD

SU Series Information

  • Detachable PDU with Manual Bypass Switch
  • Supports Emergency Power Off
  • Double Conversion Operation
  • Hot‑Swappable Batteries
  • Power Alert Software

Tripp Lite SU Line 10,000VA / 10kVA / 9000 watt online, double‑conversion UPS system offers complete power protection for critical network applications. This system delivers online, double‑conversion UPS protection with zero transfer time, suitable for advanced networking applications. Fault‑tolerant auto‑bypass prevents unexpected service interruptions during UPS overload or internal fault conditions. Included detachable PDU with manual bypass switch enables hot‑swappable replacement of entire UPS power module with no interruption to connected equipment. Enhanced availability, fault tolerance and simple hot‑swap replacement options make this UPS ideal for advanced networking applications in data centers, computer rooms, network closets and rugged industrial locations.




Specifications

Specifications
Manufacturer Part Number SU1000XLCD
Manufacturer Eaton's Tripp Lite series
Product Series SU
Family Series Eaton's Tripp Lite series Power Supplies, SU Series
Description Tripp Lite series SmartOnline 1000VA 900W 120V Double-Conversion UPS - 6 Outlets, Extended Run, Network Card Option, LCD, USB, DB9, Tower
Volt Amp Capacity (VA) 1,000 VA
Capacity 900 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Online
Connection Type Plug-In
Number of Outputs 6
Mounting Stand Alone
Net Weight 29 lbs
Gross Weight 33.025 lbs