Series Information
| Manufacturer Part Number | 808702 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Photoelectric Sensors |
| Description | Photoelectric (Automation), 808702 |
| Power Type | DC |
| Light Source | LED |
| Max Detection Range | 1.5 mm |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Switching Current | 0.1 A |
| Status Indicator | Yes |
| Switching Type | Light/Dark On |
| Signal Output | NPN/PNP |
| Frequency | 1,000 Hz, 100 Hz, 3,000 Hz |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | No |
| Composition | Non-Metallic |
| Protection Rating | IP50 |
| Connection Type | Cable |
| Length | 0.2 m |
| Response Time | 0.16 ms, 0.5 ms, 5 ms |
| Approvals | CCC, cULus |
| Net Weight | 0.1257 lbs |
| Gross Weight | 0.1257 lbs |