Series Information
| Manufacturer Part Number | SU201M-K7 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Circuit Breakers |
| Description | SU201M-K7 Miniature Circuit Breaker SU201M-K7 Miniature Circuit Breaker K-Char., 10kA, 7A, 1P |
| Poles | 1 |
| Current Rating | 7 A |
| Max Voltage | 240 VAC |
| Trip Curve | K |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Shunt Trip | Yes |
| Approvals | CCC, CSA, UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 2.78 lbs |