Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU201ML-Z16 ABB Circuit Breakers, MCB SU200ML 1P Z 16A UL 489
MFG Item Number
SU201ML-Z16
SU201ML-Z16 ABB Circuit Breakers, MCB SU200ML 1P Z 16A UL 489
MFG Item Number
SU201ML-Z16
This item cannot be canceled or returned
Description
MCB SU200ML 1P Z 16A UL 489
Specifications
Specifications
| Manufacturer Part Number |
SU201ML-Z16 |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
AB SU201MLZ16 MCB SU200ML 1P Z 16A |
| Poles |
1 |
| Current Rating |
16 A |
| Max Voltage |
240 VAC |
| Trip Curve |
Z |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
CCC, CSA, UL |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.6 lbs |
SU201ML-Z16
ABB Circuit Breakers