SU202M-C40
ABB Circuit Breakers, SU200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SU202M-C40 ABB Circuit Breakers, SU200M Series, UL489 MCB 2P C 40A 480/277
MFG Item Number
SU202M-C40

SU202M-C40 ABB Circuit Breakers, SU200M Series, UL489 MCB 2P C 40A 480/277

MFG Item Number
SU202M-C40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, SU200M Series
Item #
SU202M-C40
UL489 MCB 2P C 40A 480/277

SU200M Series Information


Specifications

Specifications
Manufacturer Part Number SU202M-C40
Manufacturer ABB
Product Series SU200M
Family Series ABB Circuit Breakers, SU200M Series
Description SU202M-C40 Miniature Circuit Breaker C-Char., 10kA, 40A, 2P UL489
Poles 2
Current Rating 40 A
Max Voltage 240 VAC, 277/480 VAC, 48 VDC, 96 VDC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
UL Standard 489
Approvals CSA, UL
Net Weight 0.54 lbs
Gross Weight 0.88 lbs
Alternatives
2CU40L
2CU40L
Altech Circuit Breakers, L Series
2C40UL
2C40UL
Altech Circuit Breakers, UL Series
FAZ-C40/2-NA
FAZ-C40/2-NA
Eaton Circuit Breakers, FAZ Series
UB10C2040A
UB10C2040A
IMO Circuit Breakers, UB10 Series