Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU202M-Z0.5 ABB Circuit Breakers, SU200M Series, Circuit Breaker, 2-P, 0.5A/480V, Z,
MFG Item Number
SU202M-Z0.5
SU202M-Z0.5 ABB Circuit Breakers, SU200M Series, Circuit Breaker, 2-P, 0.5A/480V, Z,
MFG Item Number
SU202M-Z0.5
This item cannot be canceled or returned
Description
Circuit Breakers, SU200M Series
Circuit Breaker, 2-P, 0.5A/480V, Z,
SU200M Series Information
Specifications
Specifications
| Manufacturer Part Number |
SU202M-Z0.5 |
| Manufacturer |
ABB |
| Product Series |
SU200M |
| Family Series |
ABB Circuit Breakers, SU200M Series |
| Description |
Circuit Breaker, 2-P, 0.5A/480V, Z, 480Y/277VAC, 10KAIC, UL489 Listed, DIN Mount |
| Poles |
2 |
| Current Rating |
0.5 A |
| Max Voltage |
240 VAC, 277/480 VAC, 48 VDC, 96 VDC |
| Trip Curve |
Z |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
No |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
2.87 lbs |
SU202M-Z0.5
ABB Circuit Breakers, SU200M Series