Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU202ML-Z10 ABB Circuit Breakers, SU 200 ML Series, MCB SU200ML 2P Z 10A UL 489
MFG Item Number
SU202ML-Z10
SU202ML-Z10 ABB Circuit Breakers, SU 200 ML Series, MCB SU200ML 2P Z 10A UL 489
MFG Item Number
SU202ML-Z10
This item cannot be canceled or returned
Description
Circuit Breakers, SU 200 ML Series
MCB SU200ML 2P Z 10A UL 489
SU 200 ML Series Information
Specifications
Specifications
| Manufacturer Part Number |
SU202ML-Z10 |
| Manufacturer |
ABB |
| Product Series |
SU 200 ML |
| Family Series |
ABB Circuit Breakers, SU 200 ML Series |
| Description |
AB SU202MLZ10 MCB SU200ML 2P Z 10A |
| Poles |
2 |
| Current Rating |
10 A |
| Max Voltage |
480 VAC |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| UL Standard |
489 |
| Approvals |
CCC, CSA, UL |
| Net Weight |
0.52 lbs |
| Gross Weight |
1.19 lbs |
SU202ML-Z10
ABB Circuit Breakers, SU 200 ML Series