SU203M-C40
ABB Circuit Breakers, SU200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SU203M-C40

ABB Circuit Breakers, SU200M Series

SU203M-C40

ABB Circuit Breakers, SU200M Series
UL489 MCB 3P C 40A 480/277
MFG Item Number
SU203M-C40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, SU200M Series
Item #
SU203M-C40
UL489 MCB 3P C 40A 480/277

SU200M Series Information


Specifications

Specifications
Manufacturer Part Number SU203M-C40
Manufacturer ABB
Product Series SU200M
Family Series ABB Circuit Breakers, SU200M Series
Description SU203M-C40 Miniature Circuit Breaker C-Char., 10kA, 40A, 3P UL489
Poles 3
Current Rating 40 A
Max Voltage 240 VAC, 277/480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
UL Standard 489
Approvals CSA, UL
Net Weight 0.805 lbs
Gross Weight 2.59 lbs
Alternatives
FAZ-C40/3-NA
FAZ-C40/3-NA
Eaton Circuit Breakers, FAZ Series
3C40UL
3C40UL
Altech Circuit Breakers, UL Series
3D40UL
3D40UL
Altech Circuit Breakers, UL Series
EP103ULC40
EP103ULC40
GE Circuit Breakers, EP100 Series
UB10C3040A
UB10C3040A
IMO Circuit Breakers, UB10 Series