SU203M-C5
ABB Circuit Breakers, SU200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SU203M-C5 ABB Circuit Breakers, SU200M Series, UL489 MCB 3P C 5A 480/277
MFG Item Number
SU203M-C5

SU203M-C5 ABB Circuit Breakers, SU200M Series, UL489 MCB 3P C 5A 480/277

MFG Item Number
SU203M-C5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, SU200M Series
Item #
SU203M-C5
UL489 MCB 3P C 5A 480/277

SU200M Series Information


Specifications

Specifications
Manufacturer Part Number SU203M-C5
Manufacturer ABB
Product Series SU200M
Family Series ABB Circuit Breakers, SU200M Series
Description SU203M-C5 Miniature Circuit Breaker C-Char., 10kA, 5A, 3P UL489
Poles 3
Current Rating 5 A
Max Voltage 240 VAC, 277/480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
UL Standard 489
Approvals CSA, UL
Net Weight 0.8 lbs
Gross Weight 2.59 lbs
Alternatives
3C5UL
3C5UL
Altech Circuit Breakers, UL Series
FAZ-C5/3-NA
FAZ-C5/3-NA
Eaton Circuit Breakers, FAZ Series
UB10C3005A
UB10C3005A
IMO Circuit Breakers, UB10 Series