SU203M-C60
ABB Circuit Breakers, SU200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SU203M-C60 ABB Circuit Breakers, SU200M Series, UL489 MCB 3P C 60A 240

MFG Item Number
SU203M-C60

SU203M-C60 ABB Circuit Breakers, SU200M Series, UL489 MCB 3P C 60A 240

MFG Item Number
SU203M-C60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, SU200M Series
Item #
SU203M-C60
UL489 MCB 3P C 60A 240

SU200M Series Information


Specifications

Specifications
Manufacturer Part Number SU203M-C60
Manufacturer ABB
Product Series SU200M
Family Series ABB Circuit Breakers, SU200M Series
Description SU203M-C60 Miniature Circuit Breaker C-Char., 10kA, 60A, 3P UL489
Poles 3
Current Rating 60 A
Max Voltage 240 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
UL Standard 489
Approvals CSA, UL
Net Weight 0.855 lbs
Gross Weight 2.59 lbs
Alternatives
3C60UL
3C60UL
Altech Circuit Breakers, UL Series
UB10C3060A
UB10C3060A
IMO Circuit Breakers, UB10 Series