Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SU203M-Z7

ABB Circuit Breakers

SU203M-Z7

ABB Circuit Breakers
MINIATURE CIRCUIT BREAKER - SU200M
MFG Item Number
SU203M-Z7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
SU203M-Z7
MINIATURE CIRCUIT BREAKER - SU200M

Series Information

Specifications

Specifications
Manufacturer Part Number SU203M-Z7
Manufacturer ABB
Family Series ABB Circuit Breakers
Description SU203M-Z7 Miniature Circuit Breaker SU203M-Z7 Miniature Circuit Breaker C-Char., 10kA, 7A, 3P
Poles 3
Current Rating 7 A
Max Voltage 240 VAC
Trip Curve Z
Mounting DIN Rail
Neutral Pole No
Shunt Trip Yes
Approvals CCC, CSA, UL
Net Weight 0.83 lbs
Gross Weight 2.51 lbs