Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SU203MR-K0.2 ABB Circuit Breakers, SU200MR Series, MCB SU200MR RTT 3P K 0.2A BCP
MFG Item Number
SU203MR-K0.2
SU203MR-K0.2 ABB Circuit Breakers, SU200MR Series, MCB SU200MR RTT 3P K 0.2A BCP
MFG Item Number
SU203MR-K0.2
This item cannot be canceled or returned
Description
Circuit Breakers, SU200MR Series
MCB SU200MR RTT 3P K 0.2A BCP
SU200MR Series Information
Miniature Circuit Breaker Obeys UL, CSA, IEC Standards Ring Cable Lug Connections DIN Rail Mounting Ring Tongue Terminal Type A high‑performance, compact circuit breaker which allows for connection to ring tongue terminals. Maximum voltage of 277 VAC (Volts Alternating Current) and a trip curve of K.
Specifications
Specifications
Manufacturer Part Number
SU203MR-K0.2
Manufacturer
ABB
Product Series
SU200MR
Family Series
ABB Circuit Breakers, SU200MR Series
Description
SU203MR-K0.2 MCB K-Char., 10kA, 0.2A, 3P, RTT UL 489, Ring Cable Lug
Poles
3
Current Rating
0.2 A
Max Voltage
480/277 VAC
Trip Curve
K
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Ring Tongue
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
No
UL Standard
489
Approvals
CSA, UL
Net Weight
0.93 lbs
Gross Weight
2.91 lbs
SU203MR-K0.2
ABB Circuit Breakers, SU200MR Series