SU204M-C7
ABB Circuit Breakers, SU 200 M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SU204M-C7

ABB Circuit Breakers, SU 200 M Series

SU204M-C7

ABB Circuit Breakers, SU 200 M Series
MCB SU200M 4P C 7A
MFG Item Number
SU204M-C7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, SU 200 M Series
Item #
SU204M-C7
MCB SU200M 4P C 7A

SU 200 M Series Information

Specifications

Specifications
Manufacturer Part Number SU204M-C7
Manufacturer ABB
Product Series SU 200 M
Family Series ABB Circuit Breakers, SU 200 M Series
Description SU204M-C7 Miniature Circuit Breaker SU204M-C7 Miniature Circuit Breaker C-Char., 10kA, 7A, 4P
Poles 4
Current Rating 7 A
Max Voltage 480 VAC
Mounting DIN Rail
Neutral Pole No
Approvals CCC, CSA, UL
Net Weight 1 lb
Gross Weight 2.23 lbs