Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU204M-Z50 ABB Circuit Breakers, SU200M Series, UL489 MCB 4P Z 50A 240
MFG Item Number
SU204M-Z50
SU204M-Z50 ABB Circuit Breakers, SU200M Series, UL489 MCB 4P Z 50A 240
MFG Item Number
SU204M-Z50
This item cannot be canceled or returned
Description
Circuit Breakers, SU200M Series
SU200M Series Information
Specifications
Specifications
| Manufacturer Part Number |
SU204M-Z50 |
| Manufacturer |
ABB |
| Product Series |
SU200M |
| Family Series |
ABB Circuit Breakers, SU200M Series |
| Description |
SU204M-Z50 Miniature Circuit Breaker Z-Char., 10kA, 50A, 4P UL489 |
| Poles |
4 |
| Current Rating |
50 A |
| Max Voltage |
240 VAC |
| Trip Curve |
Z |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
No |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
1.2 lbs |
| Gross Weight |
2.31 lbs |
SU204M-Z50
ABB Circuit Breakers, SU200M Series