Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU204ML-K5 ABB Circuit Breakers, SU 200 ML Series, MCB SU200ML 4P K 5A UL 489
MFG Item Number
SU204ML-K5
SU204ML-K5 ABB Circuit Breakers, SU 200 ML Series, MCB SU200ML 4P K 5A UL 489
MFG Item Number
SU204ML-K5
This item cannot be canceled or returned
Description
Circuit Breakers, SU 200 ML Series
MCB SU200ML 4P K 5A UL 489
SU 200 ML Series Information
Specifications
Specifications
| Manufacturer Part Number |
SU204ML-K5 |
| Manufacturer |
ABB |
| Product Series |
SU 200 ML |
| Family Series |
ABB Circuit Breakers, SU 200 ML Series |
| Description |
AB SU204MLK5 MCB SU200ML 4P K 5A UL |
| Poles |
4 |
| Current Rating |
5 A |
| Max Voltage |
480 VAC |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| UL Standard |
489 |
| Approvals |
CCC, CSA, UL |
| Net Weight |
1.04 lbs |
| Gross Weight |
2.23 lbs |
SU204ML-K5
ABB Circuit Breakers, SU 200 ML Series