Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU204ML-K8 ABB Circuit Breakers, MCB SU200ML 4P K 8A UL 489
MFG Item Number
SU204ML-K8
SU204ML-K8 ABB Circuit Breakers, MCB SU200ML 4P K 8A UL 489
MFG Item Number
SU204ML-K8
This item cannot be canceled or returned
Description
MCB SU200ML 4P K 8A UL 489
Specifications
Specifications
| Manufacturer Part Number |
SU204ML-K8 |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
AB SU204MLK8 MCB SU200ML 4P K 8A UL |
| Poles |
4 |
| Current Rating |
8 A |
| Max Voltage |
240 VAC |
| Trip Curve |
K |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
CCC, CSA, UL |
| Net Weight |
1.04 lbs |
| Gross Weight |
2.23 lbs |
SU204ML-K8
ABB Circuit Breakers