Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU3000LCD2UHV Eaton's Tripp Lite series Power Supplies, SmartOnline Series, 3000VA 2700W UPS Smart Online 120V
MFG Item Number
SU3000LCD2UHV
SU3000LCD2UHV Eaton's Tripp Lite series Power Supplies, SmartOnline Series, 3000VA 2700W UPS Smart Online 120V
MFG Item Number
SU3000LCD2UHV
This item cannot be canceled or returned
Description
Power Supplies, SmartOnline Series
3000VA 2700W UPS Smart Online 120V
SmartOnline Series Information
- Zero Transfer Time between On‑Line and Battery Mode
- Offers Network‑Grade Protection against Power Failures and Voltage Fluctuations
Specifications
Specifications
| Manufacturer Part Number |
SU3000LCD2UHV |
| Manufacturer |
Eaton's Tripp Lite series |
| Product Series |
SmartOnline |
| Family Series |
Eaton's Tripp Lite series Power Supplies, SmartOnline Series |
| Description |
3000VA 2700W UPS Smart Online 120V w Installed SNMPWEBCARD 3URM |
| Volt Amp Capacity (VA) |
3,000 VA |
| Capacity |
2,700 W |
| Voltage |
200 VAC, 208 VAC, 220 VAC, 230 VAC, 240 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Phase |
1 |
| Class |
Online |
| Connection Type |
Plug-In |
| Number of Outputs |
8 |
| Mounting |
Rack Mount |
| Approvals |
CSA, UL |
| Net Weight |
70.81 lbs |
| Gross Weight |
86 lbs |
SU3000LCD2UHV
Eaton's Tripp Lite series Power Supplies, SmartOnline Series