Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU3040D400CN Square D Circuit Breakers, ALL-IN-ONE RING UG 400A
MFG Item Number
SU3040D400CN
SU3040D400CN Square D Circuit Breakers, ALL-IN-ONE RING UG 400A
MFG Item Number
SU3040D400CN
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
SU3040D400CN |
| Description |
ALL-IN-ONE RING UG 400A |
| Accessory Type |
Socket |
| For Use With |
Circuit Breakers |
| Current Rating |
400 A |
| Net Weight |
112 lbs |
| Gross Weight |
112 lbs |
SU3040D400CN
Square D Circuit Breakers