SU5000RT4UTF
Eaton's Tripp Lite series Power Supplies, SU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SU5000RT4UTF Eaton's Tripp Lite series Power Supplies, SU Series, 5000VA UPS Smart Online High

MFG Item Number
SU5000RT4UTF

SU5000RT4UTF Eaton's Tripp Lite series Power Supplies, SU Series, 5000VA UPS Smart Online High

MFG Item Number
SU5000RT4UTF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SU Series
Item #
SU5000RT4UTF
5000VA UPS Smart Online High

SU Series Information

  • Detachable PDU with Manual Bypass Switch
  • Supports Emergency Power Off
  • Double Conversion Operation
  • Hot‑Swappable Batteries
  • Power Alert Software

Tripp Lite SU Line 10,000VA / 10kVA / 9000 watt online, double‑conversion UPS system offers complete power protection for critical network applications. This system delivers online, double‑conversion UPS protection with zero transfer time, suitable for advanced networking applications. Fault‑tolerant auto‑bypass prevents unexpected service interruptions during UPS overload or internal fault conditions. Included detachable PDU with manual bypass switch enables hot‑swappable replacement of entire UPS power module with no interruption to connected equipment. Enhanced availability, fault tolerance and simple hot‑swap replacement options make this UPS ideal for advanced networking applications in data centers, computer rooms, network closets and rugged industrial locations.




Specifications

Specifications
Manufacturer Part Number SU5000RT4UTF
Manufacturer Eaton's Tripp Lite series
Product Series SU
Family Series Eaton's Tripp Lite series Power Supplies, SU Series
Description 5000VA UPS Smart Online High Efficiency 6U RM 5kVA 208-240V
Volt Amp Capacity (VA) 5,000 VA
Capacity 4,500 W
Voltage 120 VAC, 208 VAC
Nominal Voltage 120 VAC, 208 VAC
Class Online
Connection Type Plug-In
Number of Outputs 17
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs