Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Supplies, SmartOnline Series
SU5000XFMRT2U
Eaton's Tripp Lite series Power Supplies, SmartOnline Series
MFG Item Number
SU5000XFMRT2U
This item cannot be canceled or returned
Description
Power Supplies, SmartOnline Series
SmartOnline Series Information
- Zero Transfer Time between On‑Line and Battery Mode
- Offers Network‑Grade Protection against Power Failures and Voltage Fluctuations
Specifications
Specifications
| Manufacturer Part Number |
SU5000XFMRT2U |
| Manufacturer |
Eaton's Tripp Lite series |
| Product Series |
SmartOnline |
| Family Series |
Eaton's Tripp Lite series Power Supplies, SmartOnline Series |
| Description |
2U rack/tower mount isolation/distribution/step-down transformer. 208V 60 Hz single |
| Volt Amp Capacity (VA) |
5,000 VA |
| Capacity |
5,000 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Class |
Online |
| Connection Type |
Plug-In |
| Number of Outputs |
13 |
| Mounting |
Rack Mount |
| Net Weight |
57 lbs |
| Gross Weight |
74.5 lbs |
SU5000XFMRT2U
Eaton's Tripp Lite series Power Supplies, SmartOnline Series