SU8262H002-24/DC
Asco Valves - Hydraulic & Pneumatic, 8262 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SU8262H002-24/DC Asco Valves - Hydraulic & Pneumatic, 8262 Series, Valve Unit 1/8 X 1/8 2NC BRASS

MFG Item Number
SU8262H002-24/DC

SU8262H002-24/DC Asco Valves - Hydraulic & Pneumatic, 8262 Series, Valve Unit 1/8 X 1/8 2NC BRASS

MFG Item Number
SU8262H002-24/DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, 8262 Series
Item #
SU8262H002-24/DC
Valve Unit 1/8 X 1/8 2NC BRASS

8262 Series Information

GENERAL SERVICE SOLENOID VALVES
Direct Acting; Normally Closed; 1/8" to 3/8" NPT

  • Welded core tube provides higher pressure ratings
  • Reliable, proven design with high flows
  • Small poppet valves for tight shutoff
  • Lead‑free versions available for Safe Drinking Water Act Compliance
  • Wide range of elastomers for specialty service applications
  • Mountable in any position
  • Tapped mounting holes in body standard

APPROVALS
CSA certified. UL listed, as indicated. Safety Shutoff Valves FM approved. Meets applicable CE directives.
ATEX/IECEx certified with prefix "EV" as listed.

Specifications

Specifications
Manufacturer Part Number SU8262H002-24/DC
Manufacturer Asco
Product Series 8262
Family Series Asco Valves - Hydraulic & Pneumatic, 8262 Series
Description Valve Unit 1/8 X 1/8 2NC BRASS 10.6/H W D
Material Brass
Air Pressure 185 psi
Actuation Type Direct Acting Solenoid
Orifice Diameter 0.125 "
Enclosure Brass
Valve Functionality 2-Way, 2-Position, Normally Closed
Voltage 24 VDC
Power Consumption 6.1 W
Flow Coefficient (cV) 0.35
Compatible Fluid Type Air-Inert Gas, Light Oil, Water
Operating Temperature 180 °F
Approvals CE, CSA, FM, UL
Comments NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs