Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU8263H200NVMBMS Asco Valves - Hydraulic & Pneumatic, 8263 Series, VALVE
MFG Item Number
SU8263H200NVMBMS
SU8263H200NVMBMS Asco Valves - Hydraulic & Pneumatic, 8263 Series, VALVE
MFG Item Number
SU8263H200NVMBMS
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, 8263 Series
Specifications
Specifications
| Manufacturer Part Number |
SU8263H200NVMBMS |
| Manufacturer |
Asco |
| Product Series |
8263 |
| Family Series |
Asco Valves - Hydraulic & Pneumatic, 8263 Series |
| Description |
VALVE |
| Material |
Brass |
| Air Pressure |
210 psi |
| Actuation Type |
Direct Acting Solenoid |
| Orifice Diameter |
0.1563 " |
| Enclosure |
Brass |
| Valve Functionality |
2-Way, 2-Position, Normally Closed |
| Power Consumption |
10.1 W |
| Flow Coefficient (cV) |
0.52 |
| Compatible Fluid Type |
Air-Inert Gas, Light Oil, Water |
| Operating Temperature |
180 °F |
| Approvals |
CE, CSA, FM, UL |
| Comments |
NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SU8263H200NVMBMS
Asco Valves - Hydraulic & Pneumatic, 8263 Series