Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SUA Series Information
| Manufacturer Part Number | SUA440ASA |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | SUA |
| Family Series | Diversified Electronics Protection Relays, SUA Series |
| Description | Phase Sequence Loss Monitor |
| Phase | 3 |
| Voltage | 430-480 V |
| Current Rating | 10 A |
| Detection | Phase Loss |
| Time Delay Trip (Sec) | 2 s |
| Manual Reset | No |
| Type of Display | LED Status Indicator |
| Mounting | Plug-In |
| Approvals | CSA, cUR, UR |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.37 lbs |