Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SUINT2200LCD2U Eaton's Tripp Lite series Power Supplies, SmartOnline Series, SUINT2200LCD2U
MFG Item Number
SUINT2200LCD2U
SUINT2200LCD2U Eaton's Tripp Lite series Power Supplies, SmartOnline Series, SUINT2200LCD2U
MFG Item Number
SUINT2200LCD2U
This item cannot be canceled or returned
Description
Power Supplies, SmartOnline Series
SmartOnline Series Information
- Zero Transfer Time between On‑Line and Battery Mode
- Offers Network‑Grade Protection against Power Failures and Voltage Fluctuations
Specifications
Specifications
| Manufacturer Part Number |
SUINT2200LCD2U |
| Manufacturer |
Eaton's Tripp Lite series |
| Product Series |
SmartOnline |
| Family Series |
Eaton's Tripp Lite series Power Supplies, SmartOnline Series |
| Description |
Tripp Lite series SmartOnline 2200VA 2000W 208/230V Double-Conversion UPS - 10 Outlets, Extended Run, Network Card Option, LCD, USB, DB9, 2U Rack/Tower |
| Volt Amp Capacity (VA) |
2,200 VA |
| Capacity |
1,980 W |
| Voltage |
200 VAC, 208 VAC, 220 VAC, 230 VAC, 240 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Phase |
1 |
| Class |
Online |
| Connection Type |
Plug-In |
| Number of Outputs |
9 |
| Mounting |
Rack Mount |
| Approvals |
CE, CSA, EAC, UL |
| Net Weight |
50.94 lbs |
| Gross Weight |
50.94 lbs |
SUINT2200LCD2U
Eaton's Tripp Lite series Power Supplies, SmartOnline Series