Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SUINT3000LCD2UN Eaton's Tripp Lite series Power Supplies, SmartOnline Series, UPS Smart Online 3000VA 2700W
MFG Item Number
SUINT3000LCD2UN
SUINT3000LCD2UN Eaton's Tripp Lite series Power Supplies, SmartOnline Series, UPS Smart Online 3000VA 2700W
MFG Item Number
SUINT3000LCD2UN
This item cannot be canceled or returned
Description
Power Supplies, SmartOnline Series
UPS Smart Online 3000VA 2700W
SmartOnline Series Information
- Zero Transfer Time between On‑Line and Battery Mode
- Offers Network‑Grade Protection against Power Failures and Voltage Fluctuations
Specifications
Specifications
| Manufacturer Part Number |
SUINT3000LCD2UN |
| Manufacturer |
Eaton's Tripp Lite series |
| Product Series |
SmartOnline |
| Family Series |
Eaton's Tripp Lite series Power Supplies, SmartOnline Series |
| Description |
UPS Smart Online 3000VA 2700W 208/230V LCD USB DB9 WEBCARDLX 2U |
| Volt Amp Capacity (VA) |
3,000 VA |
| Capacity |
2,700 W |
| Voltage |
200 VAC, 208 VAC, 220 VAC, 230 VAC, 240 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Phase |
1 |
| Class |
Online |
| Connection Type |
Plug-In |
| Number of Outputs |
10 |
| Mounting |
Rack Mount |
| Approvals |
CE, CSA, EAC, UL |
| Net Weight |
68.72 lbs |
| Gross Weight |
86 lbs |
SUINT3000LCD2UN
Eaton's Tripp Lite series Power Supplies, SmartOnline Series