Series Information
| Manufacturer Part Number | SUL50104SM |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1HP, 1730RPM, 1PH, 60HZ, 180TY, XPNV, V1 |
| Type | Centrifugal, Pump |
| Horsepower | 1 hp |
| Speed | 1,730 RPM |
| RPM | 1,730 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| IEC Frame | 180TY |
| Enclosure | Explosion Proof Non-Ventilated |
| Bearing Type | Ball |
| Length | 25.94 " |
| Approvals | cCSAus, CSA, UL |
| Net Weight | 1330 lbs |
| Gross Weight | 240 lbs |