SUL865070

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SUL865070 Altech Contactors, SUL Series, Single Phase Power Solid State

MFG Item Number
SUL865070

SUL865070 Altech Contactors, SUL Series, Single Phase Power Solid State

MFG Item Number
SUL865070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, SUL Series
Item #
SUL865070
Single Phase Power Solid State

SUL Series Information

Specifications

Specifications
Manufacturer Part Number SUL865070
Manufacturer Altech
Product Series SUL
Family Series Altech Contactors, SUL Series
Description Single Phase Power Solid State Contactor
Reversing Logic No
Line Voltage 510 VAC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Voltage 3.5-32 VDC
Current Rating 50 A
Auxiliary Contact None
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal
Mounting Panel
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs