Series Information
| Manufacturer Part Number | SUM21004-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 10HP, 1765RPM, 3PH, 60HZ, 210TY, TENV |
| Type | Other |
| Horsepower | 10 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 210TY |
| Enclosure | Totally Enclosed Non-Ventilated |
| Bearing Type | Ball |
| Length | 31.69 " |
| Approvals | cCSAus, CE, WEEE |
| Net Weight | 1941 lbs |
| Gross Weight | 370 lbs |