Series Information
| Manufacturer Part Number | SUM70754 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5HP, RPM, 3PH, 60HZ, 180TY, XPNV, V1 |
| Type | Other |
| Horsepower | 7-1/2 hp |
| Speed | 1,730 RPM |
| RPM | 1,730 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 180TY |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Explosion Proof Non-Ventilated |
| Bearing Type | Ball |
| Length | 26.66 " |
| Approvals | cCSAus, CSA, UL |
| Net Weight | 1320 lbs |
| Gross Weight | 243 lbs |