Series Information
| Manufacturer Part Number | SUM71004SM-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 10HP, 1765RPM, 3PH, 60HZ, 210TY, XPNV |
| Type | Centrifugal, Pump |
| Horsepower | 10 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 210TY |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Flange, Footless |
| Current Rating | 13 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Length | 34.54 " |
| Net Weight | 356 lbs |
| Gross Weight | 356 lbs |