Series Information
| Manufacturer Part Number | SUM73004-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 30HP, 1760RPM, 3PH, 60HZ, 250TY, XPNV |
| Type | Other |
| Horsepower | 30 hp |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 250TY |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Bearing Type | Ball |
| Length | 37.34 " |
| Approvals | cCSAus, CSA, UL |
| Net Weight | 357.5 lbs |
| Gross Weight | 527 lbs |