SUP401M-K15
ABB Circuit Breakers, SUP400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SUP401M-K15

ABB Circuit Breakers, SUP400 Series

SUP401M-K15

ABB Circuit Breakers, SUP400 Series
SMISSL UL489 MCB,480Y/277VAC,15A,1P,K
MFG Item Number
SUP401M-K15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, SUP400 Series
Item #
SUP401M-K15
SMISSL UL489 MCB,480Y/277VAC,15A,1P,K

SUP400 Series Information

  • Miniature Circuit Breaker
  • UL Standard: 489
  • Max Voltage: 480 VAC
  • Branch Circuit Protection
  • UL Approval
Small circuit breakers with a maximum voltage of 480 VAC (480 Volts Alternating Current). Used for branch circuit protection and are off‑white in color.

Specifications

Specifications
Manufacturer Part Number SUP401M-K15
Manufacturer ABB
Product Series SUP400
Family Series ABB Circuit Breakers, SUP400 Series
Description Pluggable Miniature circuit-breaker for the SMISSLINE TP System acc. UL489 in 277/480 VAC systems, Tripping characteristic K, Rated current In 15A
Poles 1
Current Rating 15 A
Max Voltage 480 VAC
Trip Curve K
Terminal Type Screw
UL Standard 489
Approvals UL
Net Weight 0.2644 lbs
Gross Weight 0.27 lbs