SUPER6OMNID
Eaton's Tripp Lite series Power Strips, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SUPER6OMNID

Eaton's Tripp Lite series Power Strips, Standard Series

SUPER6OMNID

Eaton's Tripp Lite series Power Strips, Standard Series
6 OUTLETS 6ft. CORD 750 JOULES INT,
Item Number
SUPER6OMNID
MFG Item Number
SUPER6OMNI D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Standard Series
Item #
SUPER6OMNID
6 OUTLETS 6ft. CORD 750 JOULES INT,

Standard Series Information

  • Up to 10 Outlets
  • Suppression Rating of Up to 3,345 Joules
  • Up to 15 Amp Capacity Circuit Breaker
  • Plastic and Metal Housing
  • RoHS Compliant
Tripp Lite's Standard Series offers AC surge suppression for workstations, desktop PCs, telecom systems, home stereos, televisions, VCRs, DVD players and other sensitive electronics. Built‑in AC surge suppression shields connected equipment from damage and performance problems due to transient surges.

Specifications

Specifications
Manufacturer Part Number SUPER6OMNI D
Manufacturer Eaton's Tripp Lite series
Product Series Standard
Family Series Eaton's Tripp Lite series Power Strips, Standard Series
Description 6 OUTLETS 6ft. CORD 750 JOULES INT, SURGE SUP, 6 UNIVERSAL OUTLETS/CEE PLUG 230V
Nominal Input Voltage 240 VAC
Type Surge Protector
Frequency 50 Hz, 60 Hz
Circuit Breaker 10 A
Number of Outlets 6
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Application Home/Office
Material Plastic
Length 6 '
Net Weight 1 lb
Gross Weight 1.44 lbs