Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SUPER725B Eaton's Tripp Lite series Power Strips, Surge Protector Power Strip 7
MFG Item Number
SUPER725B
SUPER725B Eaton's Tripp Lite series Power Strips, Surge Protector Power Strip 7
MFG Item Number
SUPER725B
This item cannot be canceled or returned
Description
Surge Protector Power Strip 7
Specifications
Specifications
| Manufacturer Part Number |
SUPER725B |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Surge Protector Power Strip 7 Outlet 25 ft Cord Black 2160 J |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
7 |
| Application |
Home/Office |
| Approvals |
IEEE |
| Net Weight |
3.4 lbs |
| Gross Weight |
3.4 lbs |
SUPER725B
Eaton's Tripp Lite series Power Strips