Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SUPER7TEL Eaton's Tripp Lite series Power Strips, Standard Series, 7 outlets 7ft. cord 2470 joules
MFG Item Number
SUPER7TEL
SUPER7TEL Eaton's Tripp Lite series Power Strips, Standard Series, 7 outlets 7ft. cord 2470 joules
MFG Item Number
SUPER7TEL
This item cannot be canceled or returned
Description
Power Strips, Standard Series
7 outlets 7ft. cord 2470 joules
Standard Series Information
Up to 10 Outlets Suppression Rating of Up to 3,345 Joules Up to 15 Amp Capacity Circuit Breaker Plastic and Metal Housing RoHS Compliant Tripp Lite's Standard Series offers AC surge suppression for workstations, desktop PCs, telecom systems, home stereos, televisions, VCRs, DVD players and other sensitive electronics. Built‑in AC surge suppression shields connected equipment from damage and performance problems due to transient surges.
Specifications
Specifications
Manufacturer Part Number
SUPER7TEL
Manufacturer
Eaton's Tripp Lite series
Product Series
Standard
Family Series
Eaton's Tripp Lite series Power Strips, Standard Series
Description
7 outlets 7ft. cord 2470 joules Protect It! Surge Suppressor holds 5 Transformers
Nominal Input Voltage
120 VAC
Type
Surge Protector
Frequency
50 Hz, 60 Hz
Output Watts
1,800 W
Circuit Breaker
15 A
Number of Outlets
7
Telephone Protection
Yes
Cable Protection
No
Network Protection
No
EMI/RFI Filtering
Yes
Application
Home/Office
Material
Plastic
Length
7 '
Approvals
CSA, cUL
Net Weight
1.56 lbs
Gross Weight
1.56 lbs
SUPER7TEL
Eaton's Tripp Lite series Power Strips, Standard Series