Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Fittings, PMA FIXPLus Series
SUWV-N076-UL
PMA (Division of ABB) Fittings, PMA FIXPLus Series
FTNG UL 90D PA6 NW36 1-1/4NPT GRY
MFG Item Number
SUWV-N076-UL
This item cannot be canceled or returned
Description
Fittings, PMA FIXPLus Series
FTNG UL 90D PA6 NW36 1-1/4NPT GRY
PMA FIXPLus Series Information
- IP68 Rated and UL Listed
- Male, Polyamide Metric and NPT Thread Connectors
- Black and Gray Standard Colors
Specifications
Specifications
| Manufacturer Part Number |
SUWV-N076-UL |
| Manufacturer |
PMA (Division of ABB) |
| Product Series |
PMA FIXPLus |
| Family Series |
PMA (Division of ABB) Fittings, PMA FIXPLus Series |
| Description |
FIXPlus 90 Degree Grey Elbow, Material - Polyamide 6, Thread Type - NPT, Thread Size - 1-1/4 Inch, Conduit Size NW - 36 |
| Conduit/Cable Type |
Corrugated Non-Metallic Conduit, Liquid Tight Type B |
| Connection Type |
Clip |
| Angle |
90 ° |
| Trade Size |
1-1/4 " |
| Hub Size |
1-1/4 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Approvals |
CSA, cULus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
SUWV-N076-UL
PMA (Division of ABB) Fittings, PMA FIXPLus Series