Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SV0008IS7-4SP LS Electric Drives, IS7 Series, 1HP 460V VFD, NEMA 12 Enclosure and
MFG Item Number
6121007100
SV0008IS7-4SP LS Electric Drives, IS7 Series, 1HP 460V VFD, NEMA 12 Enclosure and
MFG Item Number
6121007100
Item Number
SV0008IS7-4SP
This item cannot be canceled or returned
Description
1HP 460V VFD, NEMA 12 Enclosure and
Specifications
Specifications
| Manufacturer Part Number |
6121007100 |
| Manufacturer |
LS Electric |
| Product Series |
IS7 |
| Family Series |
LS Electric Drives, IS7 Series |
| Description |
1HP 460V VFD, NEMA 12 Enclosure and Keypad |
| Phase |
3 |
| HP (Constant Torque Rating) |
1 hp |
| HP (Variable Torque Rating) |
0.5 hp |
| Amps (Constant Torque Rating) |
2.5 A |
| Amps (Variable Torque Rating) |
2.2 A |
| Brake |
DJ Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 12 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
DIN Rail |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-500 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SV0008IS7-4SP
LS Electric Drives, IS7 Series