Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SV0022IS7-2SP LS Electric Drives, IS7 Series, 3HP 230V VFD, NEMA 12 Enclosure and
MFG Item Number
6120004300
SV0022IS7-2SP LS Electric Drives, IS7 Series, 3HP 230V VFD, NEMA 12 Enclosure and
MFG Item Number
6120004300
Item Number
SV0022IS7-2SP
This item cannot be canceled or returned
Description
3HP 230V VFD, NEMA 12 Enclosure and
Specifications
Specifications
| Manufacturer Part Number |
6120004300 |
| Manufacturer |
LS Electric |
| Product Series |
IS7 |
| Family Series |
LS Electric Drives, IS7 Series |
| Description |
3HP 230V VFD, NEMA 12 Enclosure and Keypad |
| Phase |
3 |
| HP (Constant Torque Rating) |
3 hp |
| HP (Variable Torque Rating) |
1.5 hp |
| Amps (Constant Torque Rating) |
12 A |
| Amps (Variable Torque Rating) |
11.2 A |
| Brake |
DJ Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 12 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
DIN Rail |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SV0022IS7-2SP
LS Electric Drives, IS7 Series