IS7 Series Information
| Manufacturer Part Number | 6120002000 |
|---|---|
| Manufacturer | LS Electric |
| Product Series | IS7 |
| Family Series | LS Electric Drives, IS7 Series |
| Description | 30HP 230V Three Phase VFD, IP20 Enclosure, No Keypad, DC Link Inductor |
| Phase | 3 |
| HP (Constant Torque Rating) | 30 hp |
| HP (Variable Torque Rating) | 40 hp |
| Amps (Constant Torque Rating) | 88 A |
| Amps (Variable Torque Rating) | 124 A |
| Brake | DJ Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | DIN Rail |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |