Series Information
| Manufacturer Part Number | 47175 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Fire Extinguisher Inside Label, 4 H x 4 W, Red on White, Vinyl |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Fire Extinguisher Inside |
| Material | Vinyl |
| Language | English |
| Height | 4 " |
| Width | 4 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.0022 lbs |