Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SV184G

Brady Signs & Signage

SV184G

Brady Signs & Signage
PRINZ B324 18X4 RED/GLOW SV184G
Item Number
SV184G
MFG Item Number
47180
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
SV184G
PRINZ B324 18X4 RED/GLOW SV184G

Series Information

Specifications

Specifications
Manufacturer Part Number 47180
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Fire Extinguisher Sign, 18 H x 4 W x 0.008 D, Red on Glow, Polyester
Type Fire/Emergency Signs
Background Color White
Legend Fire Extinguisher
Material Polyester
Language English
Height 4 "
Width 18 "
Net Weight 0 lbs
Gross Weight 0.0026 lbs