SV1H-07L-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SV1H-07L-5 IDEC Relays, RV8 Series, D Socket for RV 6-24V DC

MFG Item Number
SV1H-07L-5

SV1H-07L-5 IDEC Relays, RV8 Series, D Socket for RV 6-24V DC

MFG Item Number
SV1H-07L-5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV8 Series
Item #
SV1H-07L-5
D Socket for RV 6-24V DC

RV8 Series Information

  • Standard 8 or 11 Pin and 11 Blade Termination
  • 20 Time Ranges and 10 Timing Functions
  • ON and Timing OUT LED Indicators
  • Time Delays up to 600 Hours

Specifications

Specifications
Manufacturer Part Number SV1H-07L-5
Manufacturer IDEC
Product Series RV8
Family Series IDEC Relays, RV8 Series
Description D Socket for RV 6-24V DC
Number of Connections 5
Max Voltage 24 V
Current Rating 6 A
Touch Safe No
Mounting DIN Rail
Net Weight 0.05 lbs
Gross Weight 0.045 lbs