SV1H-07LS-2-C1D2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SV1H-07LS-2-C1D2 IDEC Relays, RV8 Series, Spring clamp socket for RV 48-60V

MFG Item Number
SV1H-07LS-2-C1D2

SV1H-07LS-2-C1D2 IDEC Relays, RV8 Series, Spring clamp socket for RV 48-60V

MFG Item Number
SV1H-07LS-2-C1D2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV8 Series
Item #
SV1H-07LS-2-C1D2
Spring clamp socket for RV 48-60V

RV8 Series Information

  • Standard 8 or 11 Pin and 11 Blade Termination
  • 20 Time Ranges and 10 Timing Functions
  • ON and Timing OUT LED Indicators
  • Time Delays up to 600 Hours

Specifications

Specifications
Manufacturer Part Number SV1H-07LS-2-C1D2
Manufacturer IDEC
Product Series RV8
Family Series IDEC Relays, RV8 Series
Description Spring clamp socket for RV 48-60V AC/DC
Number of Connections 5
Max Voltage 60 V
Current Rating 6 A
Touch Safe No
Mounting DIN Rail
Net Weight 0.0656 lbs
Gross Weight 0.0656 lbs