Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SV1H-07LS-3 IDEC Relays, RV8 Series, DIN-rail Spring Clamp Terminal
MFG Item Number
SV1H-07LS-3
SV1H-07LS-3 IDEC Relays, RV8 Series, DIN-rail Spring Clamp Terminal
MFG Item Number
SV1H-07LS-3
This item cannot be canceled or returned
Description
DIN-rail Spring Clamp Terminal
- Standard 8 or 11 Pin and 11 Blade Termination
- 20 Time Ranges and 10 Timing Functions
- ON and Timing OUT LED Indicators
- Time Delays up to 600 Hours
Specifications
Specifications
| Manufacturer Part Number |
SV1H-07LS-3 |
| Manufacturer |
IDEC |
| Product Series |
RV8 |
| Family Series |
IDEC Relays, RV8 Series |
| Description |
DIN-rail Spring Clamp Terminal Socket for RV AD110 |
| Number of Connections |
5 |
| Max Voltage |
120 V |
| Current Rating |
6 A |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Net Weight |
0.0656 lbs |
| Gross Weight |
0.0656 lbs |
SV1H-07LS-3
IDEC Relays, RV8 Series