Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SV250024

Carlo Gavazzi Relays

SV250024

Carlo Gavazzi Relays
Level Control Relay, Cap, DPDT, 24VA
MFG Item Number
SV250024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
SV250024
Level Control Relay, Cap, DPDT, 24VA

Series Information

Specifications

Specifications
Manufacturer Part Number SV250024
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description Level Control Relay, Cap, DPDT, 24VA Discharge Ctrl, DPDT 8A Relay Output Accepts Capacitive Sensors
Function Discharging
Coil Voltage 24 VAC
Output Current 8 A
Output Configuration DPDT
Output 8 A @ 24 VAC
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs