Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SV402E

Brady Signs & Signage

SV402E

Brady Signs & Signage
PRINZING VINYL SIGN 14 X 10
Item Number
SV402E
MFG Item Number
47219
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
SV402E
PRINZING VINYL SIGN 14 X 10

Series Information

Specifications

Specifications
Manufacturer Part Number 47219
Manufacturer Brady
Family Series Brady Signs & Signage
Description Not An Exit Sign, 10 H x 14 W x 0.006 D, Red on White
Type Office/Facility Signs
Background Color White
Legend Not An Exit
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0041 lbs