SV40KS2P0B
Eaton's Tripp Lite series Power Supplies, SV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SV40KS2P0B Eaton's Tripp Lite series Power Supplies, SV Series, 40kVA Smart Online 3-Phase UPS

MFG Item Number
SV40KS2P0B

SV40KS2P0B Eaton's Tripp Lite series Power Supplies, SV Series, 40kVA Smart Online 3-Phase UPS

MFG Item Number
SV40KS2P0B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SV Series
Item #
SV40KS2P0B
40kVA Smart Online 3-Phase UPS

SV Series Information

  • Scalability Capacity up to 60kVA
The SV Series 20kVA Small‑Frame 3‑Phase On‑Line Double‑Conversion UPS System delivers true scalability and offers the highest level of secure, uninterrupted power protection. Featuring a modular, scalable design with high‑efficiency voltage and frequency independent (VFI) operation, this on‑line UPS system with a high 0.9 power factor is ideal for protecting a variety of critical IT systems.

Specifications

Specifications
Manufacturer Part Number SV40KS2P0B
Manufacturer Eaton's Tripp Lite series
Product Series SV
Family Series Eaton's Tripp Lite series Power Supplies, SV Series
Description 40kVA Smart Online 3-Phase UPS 208/120V Small Frame Scalable
Volt Amp Capacity (VA) 40,000 VA
Capacity 36,000 W
Voltage 120 VAC, 127 VAC, 208 VAC, 220 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Phase 3
Class Online
Connection Type Hard-Wire
Mounting Stand Alone
Approvals CSA, UL
Net Weight 724 lbs
Gross Weight 857 lbs