Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SV721G

Brady Signs & Signage

SV721G

Brady Signs & Signage
PRINZING GLOW SIGN FIRST AID W/CRO
Item Number
SV721G
MFG Item Number
48611
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
SV721G
PRINZING GLOW SIGN FIRST AID W/CRO

Series Information

Specifications

Specifications
Manufacturer Part Number 48611
Manufacturer Brady
Family Series Brady Signs & Signage
Description First Aid Sign, 7 H x 10 W x 0.008 D, Polyester
Type Safety Signs
Background Color White
Legend First Aid
Material Polyester
Language English
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0063 lbs