Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SV9Z-PW10-H11-20
Horizontal Marking Plates 11-20, 10
MFG Item Number
SV9Z-PW10-H11-20
This item cannot be canceled or returned
Description
Wire Identification, Series
Horizontal Marking Plates 11-20, 10
Specifications
Specifications
| Manufacturer Part Number |
SV9Z-PW10-H11-20 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Wire Identification |
| Description |
Horizontal Marking Plates 11-20, 10 pcs |
| Color |
White |
| Legend |
11-20 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.02 lbs |
SV9Z-PW10-H11-20
IDEC Wire Identification