Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SV9Z-PW10-H71-80
Horizontal Marking Plates 71-80, 10
MFG Item Number
SV9Z-PW10-H71-80
This item cannot be canceled or returned
Description
Wire Identification, Series
Horizontal Marking Plates 71-80, 10
Specifications
Specifications
| Manufacturer Part Number |
SV9Z-PW10-H71-80 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Wire Identification |
| Description |
Horizontal Marking Plates 71-80, 10 pcs |
| Color |
White |
| Legend |
71-80 |
| Net Weight |
0.0088 lbs |
| Gross Weight |
0.0088 lbs |
SV9Z-PW10-H71-80
IDEC Wire Identification